This product requires certification to purchase.

4 in. x 50 ft. Aluminum Flex Dryer Duct

Petra Industries

4 in. x 50 ft. Aluminum Flex Dryer Duct

  • Fast #
  • Part #PVENPROFLEX
  • Item #7376478
  • Manufacturer Part #VENPROFLEX
3.9 out of 5 Customer Rating
Brand image
Petra Industries

4 in. x 50 ft. Aluminum Flex Dryer Duct

  • Fast #
  • Part #PVENPROFLEX
  • Item #7376478
  • Manufacturer Part #VENPROFLEX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aluminum
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Fits Pipe Size
4 in
Length
50 ft
Characteristics & Features
Material
Aluminum
PipeTubing Size
50 ft
Warranty & Product Information
Product Type
Flex Duct