This product requires certification to purchase.

72 in. 3/8 in. Connector Elbow

Petra Industries

72 in. 3/8 in. Connector Elbow

  • Fast #
  • Part #PJAM72ELBOW
  • Item #4870410
  • Manufacturer Part #JAM72ELBOW
3.1 out of 5 Customer Rating
Brand image
Petra Industries

72 in. 3/8 in. Connector Elbow

  • Fast #
  • Part #PJAM72ELBOW
  • Item #4870410
  • Manufacturer Part #JAM72ELBOW
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
72 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Energy Star Compliant
No
IAPMO Listed
No
NSF Certified
No
Product Type
Connector Elbow