This product requires certification to purchase.

4-1/2 x 1/8 in. Chamfering, Deburring, Surface Grinding and Industrial Grinding Wheel

PFERD

4-1/2 x 1/8 in. Chamfering, Deburring, Surface Grinding and Industrial Grinding Wheel

  • Fast #
  • Part #P63414
  • Item #6551977
  • Manufacturer Part #63414
4.7 out of 5 Customer Rating
Brand image
PFERD

4-1/2 x 1/8 in. Chamfering, Deburring, Surface Grinding and Industrial Grinding Wheel

  • Fast #
  • Part #P63414
  • Item #6551977
  • Manufacturer Part #63414
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PFERD tools for grinding and cutting are of premium quality
  • Decades of experience in advising on diverse applications lead us to the continuous development of new and innovative products
  • General purpose grinding wheel with high stock removal rate and long service life for steel and stainless steel (INOX)
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in - 11
Diameter
4-1/2 in
Grit Size
46 µm
Thickness
1/8 in
Characteristics & Features
Grit Type
Medium
Material
Aluminum Oxide
Electrical & Operational Information
RPM
13300
Warranty & Product Information
Application
Chamfering, Deburring, Surface Grinding, Industrial
Product Type
Grinding Wheel