This product requires certification to purchase.

1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

Pfister

1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #PJX6150R
  • Item #4091334
  • Manufacturer Part #JX6-150R
3.1 out of 5 Customer Rating
Brand image
Pfister

1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #PJX6150R
  • Item #4091334
  • Manufacturer Part #JX6-150R
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Three-hole installation
  • Includes valve body only, cartridge must be purchased separately
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Flow Rate
18 gpm
Valve Size
1/2 in
Characteristics & Features
Installation Type
Deck Mount
Material
Metal
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Valve Type
Roman Tub Rough-In Valve
Warranty & Product Information
Application
Residential
CSA Certified
CSA B125
UPC
038877556498