1/2 in. Valve Seat in Brass
1/2 in. Valve Seat in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 800 Pallet: 168749-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Description: Seat
- Lead Law Compliant
- Hydroseal faucet stem
- Fits hydro seal faucets
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Seat
- Height:
- 19/50
- Length:
- 1/2
- MA Approved:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1/2