This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Pfister

Arkitek™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG898LPMK
  • Item #7654454
  • Manufacturer Part #LG898-LPMK
5 out of 5 Customer Rating
Brand image
Pfister

Arkitek™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG898LPMK
  • Item #7654454
  • Manufacturer Part #LG898-LPMK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Shower Arm Reach
5-11/16 in
Showerhead Flow Rate
1.8 gpm
Tub Spout Reach
5-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Arkitek™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
IAPMO Listed
Yes
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
038877633991