This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Pfister

Barulli™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF5297BARC
  • Item #9627291
  • Manufacturer Part #F-529-7BARC
3.3 out of 5 Customer Rating
Brand image
Pfister

Barulli™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF5297BARC
  • Item #9627291
  • Manufacturer Part #F-529-7BARC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Pull-Down sprayhead with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Auto-Align ensures your spray head aligns correctly all on its own
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings. No need to purchase separate water-supply connection lines.
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • Convenient Quick Install Tool included to speed up installation
  • Spout swivels for added maneuverability
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Includes decorative deckplate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-1/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
16-1/4 in
Spout Reach
8-1/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Barulli™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
4 Hole, 3 Hole, 2 Hole, 1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
038877658543