This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Pfister

Brislin™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PR897BIK
  • Item #9548247
  • Manufacturer Part #R89-7BIK
3.6 out of 5 Customer Rating
Brand image
Pfister

Brislin™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PR897BIK
  • Item #9548247
  • Manufacturer Part #R89-7BIK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Trim only, valve not included
  • Shower head not included
  • Tub spout not included
  • Requires 0X8/JX8 valve
  • Ultra Seal™ ceramic disc valve
  • Pforever Warranty®
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-22/25 in
Escutcheon Height
6-7/8 in
Escutcheon Width
6-7/8 in
Length
7-12/25 in
Width
7-12/25 in
Characteristics & Features
Collection
Brislin™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
038877655214