Single Handle Pull Down Kitchen Faucet in Stainless Steel
Brislin™ Single Handle Pull Down Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-retracting spray head
- Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
- Includes 36” integrated PE-RT supply lines with 3/8” female fittings
- No need to purchase separate water-supply connection lines
- High arc spout for added clearance and reach
- 360° rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Deck plate sold separately order 961-276*
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Brislin™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-15/16
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 7-1/2
- Spout Reach:
- 8-1/16
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UPC:
- 038877664728