This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

Pfister

Brislin™ Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PR897BIC
  • Item #9548234
  • Manufacturer Part #R89-7BIC
5 out of 5 Customer Rating
Brand image
Pfister

Brislin™ Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PR897BIC
  • Item #9548234
  • Manufacturer Part #R89-7BIC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Trim only, valve not included
  • Shower head not included
  • Tub spout not included
  • Requires 0X8/JX8 valve
  • Ultra Seal™ ceramic disc valve
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Brislin™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-22/25 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
7-12/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
UPC:
038877655207
WaterSense Labeled:
No
Width:
7-12/25 in