This product requires certification to purchase.

13-25/32 in. Brass Shower Arm in Polished Nickel

Pfister

Contemporary 13-25/32 in. Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #P973103D
  • Item #4392277
  • Manufacturer Part #973-103D
4.1 out of 5 Customer Rating
Brand image
Pfister

Contemporary 13-25/32 in. Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #P973103D
  • Item #4392277
  • Manufacturer Part #973-103D
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pforever Warranty®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
Pfister
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
13-25/32 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
038877569474
WaterSense Labeled:
No