This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

Pfister

Contempra Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #P973312BG
  • Item #10140401
  • Manufacturer Part #973-312BG
5 out of 5 Customer Rating
Brand image
Pfister

Contempra Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #P973312BG
  • Item #10140401
  • Manufacturer Part #973-312BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
7 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Contempra
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
P973312BG
WaterSense Labeled
Yes
UPC
038877669273