This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

Pfister

Contempra™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PRT65NCK
  • Item #4824551
  • Manufacturer Part #RT6-5NCK
5 out of 5 Customer Rating
Brand image
Pfister

Contempra™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PRT65NCK
  • Item #4824551
  • Manufacturer Part #RT6-5NCK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Three-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Hub and handles sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
10 in
Flow Rate
18.0 gpm
Height
11-15/16 in
Spout Height
7-3/32 in
Tub Spout Reach
8-1/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Contempra™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
High Arc
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
IAPMO Listed
Yes
NSF Certified
No
UPC
038877586488