Multi Function Showerhead in Matte Black
This product has been replaced by
Manufacturer Part #LJ15-DA0B
Deckard™ Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Full spray provides more coverage and even flow for a relaxing shower experience
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Square showerhead brings a modern look to your bathroom
- Does not include shower arm, must purchase separately
- Compliant with California Energy Commission (CEC) water-efficiency standards
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Deckard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Height:
- 5-5/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Massage, Spray
- UL Listed:
- No
- UPC:
- 038877654132
- WaterSense Labeled:
- Yes
- Width:
- 5-5/16 in