This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Pfister

Deckard™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PR891DAB
  • Item #7507872
  • Manufacturer Part #R89-1DAB
3.3 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PR891DAB
  • Item #7507872
  • Manufacturer Part #R89-1DAB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 1-hole installation
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-25/32 in
Escutcheon Width
6-25/32 in
Faucet Connection Size
1/2 in
Flow Rate
18.0 gpm
Shower Arm Reach
9-19/32 in
Showerhead Flow Rate
1.8 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Deckard™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Massage
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UPC
038877633618