This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Pfister

Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #P920025J
  • Item #2031990
  • Manufacturer Part #920-025J
3.1 out of 5 Customer Rating
Brand image
Pfister

Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #P920025J
  • Item #2031990
  • Manufacturer Part #920-025J
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVD Brushed Nickel finish
  • Also available in Tuscan Bronze
  • Replacement tub spout for the R89 Series Catalina tub & shower trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
8 gpm
Height
3 in
Length
6-1/16 in
Spout Reach
6-1/8 in
Width
3 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125
Fits Brand
Pfister
Fits Model
Catalina™ R89 Series
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
038877463291