This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

Pfister

Hillstone Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #P016HLSD
  • Item #10075316
  • Manufacturer Part #016-HLSD
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #P016HLSD
  • Item #10075316
  • Manufacturer Part #016-HLSD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • SecurePfit™ with anti-handle wobble
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-13/16 in
Escutcheon Width
2-13/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Hillstone
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
UPC
038877666784