This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

Pfister

Hillstone Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG61HLSD
  • Item #10075635
  • Manufacturer Part #LG6-1HLSD
3.2 out of 5 Customer Rating
Brand image
Pfister

Hillstone Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG61HLSD
  • Item #10075635
  • Manufacturer Part #LG6-1HLSD
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6.5 gpm @ 45 psi flow rate
  • 1.8 gpm flow rate (handheld)
  • 60 in metal hose
  • All metal construction
  • Easy to clean nozzles
  • Optional concrete mounting bracket 931-145 available (sold separately)
  • Requires 0X6-270R valve (sold separately)
  • Volume and temperature control
  • Ultra Seal™ ceramic disc valve
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Hillstone
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
37-3/25 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
37-3/25 in
Hose Length:
60 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35 in
Trim Only:
Yes
Tub Spout Reach:
12-3/16 in
UPC:
038877666562
WaterSense Labeled:
Yes