This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Pfister

Hillstone™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG42HLSB
  • Item #10075436
  • Manufacturer Part #LG42-HLSB
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLG42HLSB
  • Item #10075436
  • Manufacturer Part #LG42-HLSB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-hole installation
  • All metal construction
  • UltraSeal™ - advanced ceramic disc valve technology with a never-leak guarantee
  • Faucet mounted on sink deck or countertop
  • Features an all metal Push & Seal™ drain assembly
  • Includes all metal Push & Seal™ drain assembly
  • Concealed screws
  • Includes valve and cartridge
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Supply lines not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Hillstone™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
7-1/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4 in
Spout Reach:
6 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
038877666678
WaterSense Labeled:
Yes