This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome

Pfister

Hillstone™ Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome

  • Fast #
  • Part #PR89SHLSC
  • Item #10075462
  • Manufacturer Part #R89-SHLSC
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone™ Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome

  • Fast #
  • Part #PR89SHLSC
  • Item #10075462
  • Manufacturer Part #R89-SHLSC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Top handle controls mode
  • Bottom handle controls temperature
  • Must order valve 015-3WDNSS or 015-6WDSS separately
  • Optional 7/8" extension kit 951-3649 available, order separately
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Hillstone™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
UPC
038877666814