This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Pfister

HydroFuse™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #P016WS2HFM01CC
  • Item #10393976
  • Manufacturer Part #016-WS2-HFM01CC
5 out of 5 Customer Rating
Brand image
Pfister

HydroFuse™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #P016WS2HFM01CC
  • Item #10393976
  • Manufacturer Part #016-WS2-HFM01CC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MagnePfit™ features powerful magnets that keep your handheld shower firmly secured
  • Includes a six function handshower with HydroFuse™ spray technology, that creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • 4-4/5 in Dia - designed for optimal coverage
  • 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Durable brass ball joint won't crack when tightened and allows precise placement and full articulation (60 in metal hose is included)
  • Instructions are included so you can do it yourself
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-3/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-3/4 in
Hand Shower Flow Rate
1.75 gpm
Height
10-1/2 in
Hose Length
60 in
Width
4-3/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
HydroFuse™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
038877675830