This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Pfister

Kelen™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891MFC
  • Item #5164823
  • Manufacturer Part #R89-1MFC
5 out of 5 Customer Rating
Brand image
Pfister

Kelen™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891MFC
  • Item #5164823
  • Manufacturer Part #R89-1MFC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes valve and cartridge
  • One-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • SecurePfit™ with anti handle wobble
  • Valve trim only
  • Pforever Warranty®
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Kelen™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
Product Type
Valve Trim
UL Listed
No
UPC
038877606995