This product requires certification to purchase.

Less Handles Floor Mount Filler in Polished Nickel (Trim Only)

Pfister

Less Handles Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG61VRVD
  • Item #9797665
  • Manufacturer Part #LG6-1VRVD
4.6 out of 5 Customer Rating
Brand image
Pfister

Less Handles Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG61VRVD
  • Item #9797665
  • Manufacturer Part #LG6-1VRVD
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-hole installation
  • Unique ribbon water delivery
  • All metal construction for durability
  • Ultra Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Easy to Clean Nozzles
  • Handle sold separately, order Part # HHL-LG61VRVL
  • Includes coordinating tub hand shower
  • Optional concrete mounting bracket - order Part # 931-145 separately
  • Requires 0X6-270R Valve, sold separately
  • Pforever Warranty®
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
37-1/16 in
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.8 gpm
Height
37-1/16 in
Length
15-7/8 in
Spout Height
35-1/16 in
Tub Spout Reach
12-1/2 in
Width
5 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Type
Floor Mount Tub Filler with Handshower
Number of Handles
No Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1 (Lever Handles Only)
Application
Bathroom
ASME
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention)
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
038877660829