This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel

Pfister

Masey™ Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel

  • Fast #
  • Part #PF529EMCGS
  • Item #9797802
  • Manufacturer Part #F-529-EMCGS
3.9 out of 5 Customer Rating
Brand image
Pfister

Masey™ Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel

  • Fast #
  • Part #PF529EMCGS
  • Item #9797802
  • Manufacturer Part #F-529-EMCGS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • React technology - simply guide your hand or an object within 3" in front of the motion sensor to turn the water on or off
  • Smart stop - automatically shuts off the faucet with approximately 3 minutes of inactivity to conserve water and provide a helping hand
  • Low battery indicator
  • Magnific uses powerful magnetic docking to keep your spray head firmly secured
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
  • Auto - align ensures your spray head aligns correctly all on its own
  • Temperature adjust
  • Spot defense finish defends against fingerprints and water spots
  • Past Connect™ technology securely connects water supply lines with a quick click
  • Forward handle operation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-1/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
9-1/16 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Masey™
Color Finish Category
Stainless Steel
Color Finish Name
Spot Defense Stainless Steel
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Electrical & Operational Information
Power Source
Battery, Plug-in
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
038877658970