This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Pfister

McAllen™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PLG897MCAB
  • Item #9648361
  • Manufacturer Part #LG89-7MCAB
4.4 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PLG897MCAB
  • Item #9648361
  • Manufacturer Part #LG89-7MCAB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • 2-hole installation
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
4-13/16 in
Escutcheon Height
7-1/6 in
Escutcheon Width
7-1/6 in
Faucet Connection Size
1/2 in
Shower Arm Reach
8-7/16 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
McAllen™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Champagne, Champagne/Rain, Invigorating, Massage, Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
038877657997