This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Pfister

McAllen™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65MCAB
  • Item #9648346
  • Manufacturer Part #RT6-5MCAB
4.7 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65MCAB
  • Item #9648346
  • Manufacturer Part #RT6-5MCAB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction for durability
  • High arc spout for added clearance and reach
  • 3-hole installation
  • Requires 0x6-050R or 0X6-150R valve - sold separately
  • Spout and handles included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
10 in
Height
9-1/2 in
Spout Height
6-5/16 in
Characteristics & Features
Collection
McAllen™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
High Arc
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
038877658765