Multi Function Showerhead in Brushed Nickel
Modern Round Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Five-function showerhead features HydroFuse™ spray technology, HydroFuse™ creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
- A true modern design with straight lines and a clean aesthetic
- Features push-button function switching for ease of use and a clean aesthetic and wipe clean nozzles for easier cleaning
- 6 in Dia spray face strikes a balance between force and coverage
- 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Modern Round
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-9/16 in
- Diameter:
- 5-1/2 in
- Faucet Material:
- Metal
- Height:
- 3-9/16 in
- IAPMO Listed:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 038877674123
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in