This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Pfister

Modern Round Single Function Hand Shower in Matte Black

  • Fast #
  • Part #PHSC01SHWB
  • Item #10332685
  • Manufacturer Part #HSC-01SHWB
4.3 out of 5 Customer Rating
Brand image
Pfister

Modern Round Single Function Hand Shower in Matte Black

  • Fast #
  • Part #PHSC01SHWB
  • Item #10332685
  • Manufacturer Part #HSC-01SHWB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function handheld shower is designed for use with slide bar kits and wall mount kits
  • Clean classic style with a minimalist aesthetic that pairs well with all designs
  • 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Shower hose sold separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
1-3/16 in
Hand Shower Flow Rate
1.75 gpm
Height
7-7/32 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Modern Round
Color Finish Category
Blacks
Color Finish Name
Matte Black
Pause Control
No
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PHSC01SHWB
WaterSense Labeled
Yes
UPC
038877670972