This product requires certification to purchase.

Multi Function Showerhead in Brushed Gold

Pfister

Modern Square Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #PUSH51SHWBG
  • Item #10236700
  • Manufacturer Part #USH-51SHWBG
4.4 out of 5 Customer Rating
Brand image
Pfister

Modern Square Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #PUSH51SHWBG
  • Item #10236700
  • Manufacturer Part #USH-51SHWBG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Five-function showerhead features HydroFuse™ spray technology, HydroFuse™ creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • A true modern design with straight lines and a clean aesthetic
  • Features push-button function switching for ease of use and a clean aesthetic and wipe clean nozzles for easier cleaning
  • 6 in Dia spray face strikes a balance between force and coverage
  • 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
3-9/16 in
Height
5-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
5-7/16 in
Characteristics & Features
Collection
Modern Square
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Shape
Square
Showerhead Function
Multi
Spray Type
Full, Massage
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
038877674192