This product requires certification to purchase.

Tub Spout with Diverter in Polished Nickel

Pfister

Modern Square Tub Spout with Diverter in Polished Nickel

  • Fast #
  • Part #PTBS02SHWD
  • Item #11640117
  • Manufacturer Part #TBS-02SHWD
3.6 out of 5 Customer Rating
Brand image
Pfister

Modern Square Tub Spout with Diverter in Polished Nickel

  • Fast #
  • Part #PTBS02SHWD
  • Item #11640117
  • Manufacturer Part #TBS-02SHWD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Modern Square
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Metal
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
PTBS02SHWD
UPC
038877671306