This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Nickel

Pfister

Montay™ Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #PGT572MTD
  • Item #9633506
  • Manufacturer Part #GT572-MTD
5 out of 5 Customer Rating
Brand image
Pfister

Montay™ Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #PGT572MTD
  • Item #9633506
  • Manufacturer Part #GT572-MTD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Auto-align ensures your spray head aligns correctly all on its own
  • Includes 36" integrated PE-RT supply lines with 3/8" female fittings. No need to purchase separate water-supply connection lines
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Deck plate sold separately
  • High arc spout for added clearance and reach
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-1/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
7-9/16 in
Spout Reach
7-1/4 in
Spout Swivel
360°
Characteristics & Features
Collection
Montay™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Type
PGT572MTD
UPC
038877655962