This product requires certification to purchase.

Multi Function Showerhead in Matte Black

This product has been replaced by

No image available
Pfister Multi Function Showerhead in Matte Black
Manufacturer Part #LJ15-070B
Pfister

Modern™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #PJ15070B
  • Item #8927786
  • Manufacturer Part #J15-070B
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Pfister Multi Function Showerhead in Matte Black
Manufacturer Part #LJ15-070B
Pfister

Modern™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #PJ15070B
  • Item #8927786
  • Manufacturer Part #J15-070B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Meets or exceeds EPA Water Sense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-15/32 in
Diameter
4-25/32 in
Faucet Connection Size
1/2 in
Height
3-15/32 in
Length
3-15/32 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Modern™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Combination, Drench, Full Spray, Rinse
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
038877649985