This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

Pfister

Pfirst Series Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #PG1714000
  • Item #3865793
  • Manufacturer Part #G171-4000
5 out of 5 Customer Rating
Brand image
Pfister

Pfirst Series Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #PG1714000
  • Item #3865793
  • Manufacturer Part #G171-4000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 436
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Acrylic handles
  • Pfister Pforever Warranty® covers finish and function for life
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
7-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
1 in
Spout Height
5-1/16 in
Spout Reach
3-9/16 in
Spout Swivel
180°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Pfirst Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
038877548899