This product requires certification to purchase.

Single Handle Lever Bar Faucet in Polished Nickel

Pfister

Port Haven™ Single Handle Lever Bar Faucet in Polished Nickel

  • Fast #
  • Part #PGT72TDD
  • Item #10037612
  • Manufacturer Part #GT72-TDD
5 out of 5 Customer Rating
Brand image
Pfister

Port Haven™ Single Handle Lever Bar Faucet in Polished Nickel

  • Fast #
  • Part #PGT72TDD
  • Item #10037612
  • Manufacturer Part #GT72-TDD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-hole installation
  • High arc spout for added clearance and reach
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Spout swivels for added maneuverability
  • 36 in integrated flexible nylon supply lines with 3/8 in. connection
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Deckplate sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
12-7/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
7-13/16 in
Spout Reach
6-3/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Port Haven™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Sink Faucet
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 61
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
038877666159