Pressure Balance and Ceramic Disc Cartridge for 0X8, JX8, VB8, JV8
This product has been replaced by
Pfister-General Pressure Balance and Ceramic Disc Cartridge for 0X8, JX8, VB8, JV8
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure Balance Cartridge
- Ceramic Disc Valve
- Can be used with VB8 & JV8 valve bodies
- Metal stem
- High-temperature-limit-stop
- Permabalance
- Stainless steel spool
- Reversible
- Backwards compatibility with legacy diaphragm cartridge
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Pressure Balance, Ceramic Disc
- Collection:
- Pfister-General
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Material:
- Metal, Stainless Steel
- NSF Certified:
- No
- UPC:
- 038877594438
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in