This product requires certification to purchase.

Round Shower Arm Flange in Matte Black

Pfister

Round Shower Arm Flange in Matte Black

  • Fast #
  • Part #PUSC22SHWB
  • Item #11680836
  • Manufacturer Part #USC-22SHWB
3.8 out of 5 Customer Rating
Brand image
Pfister

Round Shower Arm Flange in Matte Black

  • Fast #
  • Part #PUSC22SHWB
  • Item #11680836
  • Manufacturer Part #USC-22SHWB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/2" Shower Arm Flange - Compatible with all standard shower arms
  • All metal construction
  • Transitional styling pairs well with a wide array of designs, from Modern to Traditional, and everything in-between
  • Finish matches Pfister shower arms and trim pieces (sold separately)
  • Requires Certification
Dimensions & Measurements
Length
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Warranty & Product Information
Application
Residential
Type
PUSC22SHWB
UPC
038877679333