This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

Pfister

Saxton™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016GL1C
  • Item #7765319
  • Manufacturer Part #016-GL1C
5 out of 5 Customer Rating
Brand image
Pfister

Saxton™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016GL1C
  • Item #7765319
  • Manufacturer Part #016-GL1C
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • 1-hole installation
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-1/4 in
Escutcheon Width
3 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Saxton™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
038877639375