This product requires certification to purchase.

3-1/4 in. Extension Kit for 0X8-340A

Pfister

SecurePfit 3-1/4 in. Extension Kit for 0X8-340A

  • Fast #
  • Part #P9700830
  • Item #7056603
  • Manufacturer Part #970-0830
3.4 out of 5 Customer Rating
Brand image
Pfister

SecurePfit 3-1/4 in. Extension Kit for 0X8-340A

  • Fast #
  • Part #P9700830
  • Item #7056603
  • Manufacturer Part #970-0830
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Only for Secure Pfit
  • Pforever Warranty®
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/4 in
Length
3-1/4 in
Width
1-3/4 in
Characteristics & Features
Collection
SecurePfit
Faucet Part Type
Extension Kit
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Fits Brand
Pfister
Fits Model
0X8-340A
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
038877596029