This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Pfister

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #PHSC02SHWB
  • Item #10257123
  • Manufacturer Part #HSC-02SHWB
3.6 out of 5 Customer Rating
Brand image
Pfister

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #PHSC02SHWB
  • Item #10257123
  • Manufacturer Part #HSC-02SHWB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function handheld shower is designed for use with slide bar kits and wall-mount kits
  • A true modern design with straight lines and a clean aesthetic
  • 1.75 GPM flow rate meets or exceeds EPA WaterSense standards and CAL Green criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Shower hose sold separately
  • Requires Certification
Dimensions & Measurements
Depth
9-323/500 in
Hand Shower Diameter
1 in
Hand Shower Flow Rate
1.75 gpm
Height
1-193/250 in
Length
9-323/500 in
Width
2-33/200 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Pause Control
No
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
PHSC02SHWB
UPC
038877672006