This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

Pfister

Tamera™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PF5297TAY
  • Item #7889823
  • Manufacturer Part #F-529-7TAY
3.2 out of 5 Customer Rating
Brand image
Pfister

Tamera™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PF5297TAY
  • Item #7889823
  • Manufacturer Part #F-529-7TAY
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1.8 gpm flow rate
  • 1, 2, 3 or 4-hole installation; deck plate or single hole mounting option
  • 2 function pull-down sprayer
  • Autodock™
  • 360° rotating swivel spout
  • High arc spout
  • Mounting hardware included
  • Quick install tool
  • Pfast connect™
  • PVD finish
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/4 in
Spout Height
9-7/8 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Tamera™
Color Finish Category
Bronze Tones
Color Finish Name
Tuscan Bronze
Faucet Connection
NPSM
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Pforever Seal Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9 Annex G
NSF Certified
Yes
UL Listed
No
UPC
038877610763