This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Pfister

Tenet™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTB1TNTK
  • Item #7858552
  • Manufacturer Part #BTB-1TNTK
4.7 out of 5 Customer Rating
Brand image
Pfister

Tenet™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTB1TNTK
  • Item #7858552
  • Manufacturer Part #BTB-1TNTK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
2-1/3 in
Diameter
18 in
Height
2 in
Length
18 in
Projection
2-11/32 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tenet™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
038877643723


Recommended Accessories