This product requires certification to purchase.

Oval Open Towel Ring in Brushed Gold

Pfister

Tenet™ Oval Open Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBTNTBG
  • Item #7858660
  • Manufacturer Part #BRB-TNTBG
4.7 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Oval Open Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBTNTBG
  • Item #7858660
  • Manufacturer Part #BRB-TNTBG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed screw installation
  • Premium metal construction for durability
  • 1-hole installation
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Height
4-9/32 in
Length
8-21/32 in
Projection
2-7/32 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tenet™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Ring Type
Open
Shape
Oval
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
038877643785


Recommended Accessories