This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

Pfister

Tenet Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG42TNT2BG
  • Item #10011323
  • Manufacturer Part #LG42-TNT2BG
5 out of 5 Customer Rating
Brand image
Pfister

Tenet Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG42TNT2BG
  • Item #10011323
  • Manufacturer Part #LG42-TNT2BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
8-7/8 in
Flow Rate
1.2 gpm
Height
8-7/8 in
Maximum Deck Thickness
3 in
Spout Height
6 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Tenet
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
038877661703