This product requires certification to purchase.

Tenet 1-Handle Pull-Down Kitchen Faucet in Chrome

Pfister

Tenet Tenet 1-Handle Pull-Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PGT529TNTC
  • Item #10236645
  • Manufacturer Part #GT529-TNTC
3.2 out of 5 Customer Rating
Brand image
Pfister

Tenet Tenet 1-Handle Pull-Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PGT529TNTC
  • Item #10236645
  • Manufacturer Part #GT529-TNTC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Tenet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.8 gpm
Handle Material:
Metal
Height:
16-1/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Origin:
Global
UPC:
038877673676