This product requires certification to purchase.

Tenet Lever 1-Handle Shower Only Trim Kit in Polished Nickel

Pfister

Tenet Tenet Lever 1-Handle Shower Only Trim Kit in Polished Nickel

  • Fast #
  • Part #PLG897TNTSLD
  • Item #14236469
  • Manufacturer Part #LG89-7TNTSLD
5 out of 5 Customer Rating
Brand image
Pfister

Tenet Tenet Lever 1-Handle Shower Only Trim Kit in Polished Nickel

  • Fast #
  • Part #PLG897TNTSLD
  • Item #14236469
  • Manufacturer Part #LG89-7TNTSLD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.75gpm Flow Rate
  • 5 Function Sprayhead (Full Spray, Massage, Full/Massage Combo, HydroFuse™, HydroFuse™/Full Combo
  • Optional Cross Handle Available, Order HHL-089TNTSC*
  • SecurePfit™ Handle Technology
  • Valve not included; requires 0X8 valve
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Separate volume control required
  • Designed to easily install with standard U.S. plumbing connections
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Shower Arm Reach
9-1/2 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Tenet
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Type
PLG897TNTSLD
WaterSense Labeled
No
UPC
038877694756