This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Tenet Two Handle 8" Widespread Wall Mount
Pfister Tenet Two Handle 8" Widespread Wall Mount
Manufacturer Part #LG49-TNTWSLK
Pfister

Tenet™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG49TNT2K
  • Item #7858656
  • Manufacturer Part #LG49-TNT2K
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Tenet Two Handle 8" Widespread Wall Mount
Pfister Tenet Two Handle 8" Widespread Wall Mount
Manufacturer Part #LG49-TNTWSLK
Pfister

Tenet™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG49TNT2K
  • Item #7858656
  • Manufacturer Part #LG49-TNT2K
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Forever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Customizable handles – choose from levers or optional cross handles
  • Requires wall mount installation
  • 3-hole installation
  • Drain assembly purchased separately
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Height
2 in
Flow Rate
1.2 gpm
Handle Length (in)
3-1/32 in
Height
2 in
Spout Height
2 in
Spout Reach
7-31/32 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Cartridge Type
Ceramic Disc
Collection
Tenet™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
038877644317


Recommended Accessories