This product requires certification to purchase.

Toilet Tissue Holder in Matte Black

Pfister

Vaneri Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHVRI0B
  • Item #10278850
  • Manufacturer Part #BPH-VRI0B
4.6 out of 5 Customer Rating
Brand image
Pfister

Vaneri Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHVRI0B
  • Item #10278850
  • Manufacturer Part #BPH-VRI0B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivots to Load and Unload paper
  • Mounting Hardware Included
  • Premium Metal Construction
  • Concealed screw installation
  • 2-hole installation
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
2-1/2 in
Height
2-3/8 in
Projection
2-1/2 in
Width
9-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vaneri
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Pivoting
Yes
Warranty & Product Information
Application
Residential
Type
PBPHVRI0B
UPC
038877662427