This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Pfister

Verve™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PBTB2VRVB
  • Item #9808392
  • Manufacturer Part #BTB -2VRVB
3.6 out of 5 Customer Rating
Brand image
Pfister

Verve™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PBTB2VRVB
  • Item #9808392
  • Manufacturer Part #BTB -2VRVB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Mounting hardware included
  • Pforever warranty covers Pfunction and Pfinish for life
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-1/20 in
Height
2 in
Length
24 in
Projection
3-1/32 in
Width
26-1/32 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Verve™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
UPC
038877659571