Rectangular Closed Towel Ring in Brushed Gold
This product has been replaced by
Manufacturer Part #SHHBTRBG
Verve™ Rectangular Closed Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Mounting hardware included
- Pforever warranty covers Pfunction and Pfinish for Life
- Not available for purchase in Canada
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Verve™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hardware Included:
- Yes
- Height:
- 3-1/16 in
- Length:
- 7-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/16 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 7-1/4 in