This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold (Handle Sold Separately)

Pfister

Verve™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold (Handle Sold Separately)

  • Fast #
  • Part #PLG42VRVBG
  • Item #9808396
  • Manufacturer Part #LG42-VRVBG
5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold (Handle Sold Separately)

  • Fast #
  • Part #PLG42VRVBG
  • Item #9808396
  • Manufacturer Part #LG42-VRVBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-hole installation
  • Customizable handles - Choose from levers or optional cross handles
  • Ribbon water flow
  • Faucet mounted on sink deck or countertop
  • Includes valve and cartridge
  • Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Features an all metal Push & Seal drain assembly
  • Handles sold separately, order HHL-LG42VRVL separately
  • Mounting hardware included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
6 in
Flow Rate
1.2 gpm
Height
6 in
Length
7-23/32 in
Maximum Deck Thickness
3 in
Spout Height
4-13/16 in
Spout Reach
6-3/8 in
Width
3-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Verve™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1 (Lever Handles Only)
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
038877661000